3M™ C-FL550DD Chemical Sorbent Folded, High Capacity, 5" x 50', 3 Dispenser Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
Chemical folded sorbents are one of the most versatile environmental safety products available. Chemical sorbent applications range from maintenance to spill management. Perforations can customize the length. Sorbent can be unfolded into pads or pillows.
Folded Sorbent is dispensed in the form of a 5 inch wide continuous roll, perforated every 16 inches. Tearing at the perforations can customize the length needed, can be unfolded into pads or pillows. 5 inches X 50 feet (10.5 gallons/50 foot section).
Folded Sorbent is dispensed in the form of a 5 inch wide continuous roll, perforated every 16 inches. Tearing at the perforations can customize the length needed, can be unfolded into pads or pillows. 5 inches X 50 feet (10.5 gallons/50 foot section).
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 5 in |
| Perforations | Every 16" |
| Absorbency Weight | Heavy |
Product Details
| Type | Pads |
| Color | Yellow |
| Capacity/Absorption Gallons | 31.5 gal |
| Description | Chemical Sorbent Folded |
| Fluids Absorbed | Chemical |
| Package Quantity | 3 Dispenser Boxes/Case |
| Manufacturers Part Number | 7000002024 |
| Container Type | Box |
| Perforated | Yes |
| Brand | 3M |