Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Peerless

Model # :WBB439676

MPN #: 6044032

Peerless™ 6044032 4/0 Straight Link Coil Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100

Product Description
Straight link coil chain is a welded chain easily identified by its link design. The link is long and relatively narrow in proportion. It an excellent choice for tailgates, trailer safety chain and barrier chain. IT IS NOT TO BE USED FOR OVERHEAD LIFTING.

Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.

PRICE
$214.00  Sold in packages of 100 / $2.14 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8 in
Width13/32 in
Weight Capacity670 lbs
Trade Size4/0 in
Material Diameter - Chain Size7/32"

Product Details

Body MaterialLow Carbon Steel
ColorSilver
Country of OriginUnited States
MaterialLow Carbon Steel
Construction TypeChains
DescriptionStraight Link Coil Chain
Package Quantity100'
Manufacturers Part Number6044032
GradeGrade 43
BrandPeerless