Peerless™ 7700832 #8 Sash Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Peerless™ #8 Sash Chain
Sash Chain is a stamped, formed chain slightly stronger than Jack Chain. It is used for operating heater controls on ducts and dampers, as well as window sashes in double hung windows. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel
Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.
Sash Chain is a stamped, formed chain slightly stronger than Jack Chain. It is used for operating heater controls on ducts and dampers, as well as window sashes in double hung windows. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel
Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.
PRICE
$150.00 Sold in packages of 100 / $1.50 ea
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 75 lbs |
| Trade Size | #8 in |
| Material Diameter - Chain Size | 1/32" |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | United States |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Package Quantity | 100' |
| Description | Sash Chain |
| Manufacturers Part Number | 7700832 |
| Grade | Grade 43 |
| Brand | Peerless |