The DWE43114N 4-1/2 In.(115 mm) / 5 In.(125 mm) high performance cut-off/grinder with e-clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power Tool shuts off before overheating with power-off®advanced overload protection.
DeWalt® 4-1/2" - 5" High Performance Paddle Switch Grinder With No Lock On
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13.0 |
| Weight | 6 lbs |
| Arbor Size | 5/8 -11 in |
| Size | 4-1/2 in in |
Product Details
| Max RPM | 11000.0 rpm |
| Type | Corded |
| Color | Yellow |
| Amperage | 13.0 A |
| Switch Type | Paddle |
| Batteries Included | No |
| Capacity | 4-1/2- 5" |
| Voltage | 120 V |
| Manufacturers Part Number | DWE43114N |
| Brand | DeWalt |
Related Products
Features: 7.0 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection One-Touch™ Guard eliminates the need for a tool to adjust the guard location - No buttons or levers, just turn the guard to position it Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces Quick-Change™ Wheel Release allows tool free wheel removal without need for a wrench 2-position removable side handle provides increased comfort and control Slim, ...
Complete a variety of metal and concrete cutting applications with the 60V MAX 7 in. Brushless Cordless Grinder. Engineered to deliver 2,300 UWO, this grinder produces up to 30% more torque than the DCG418 Grinder. With a max output of 3 HP for heavy-duty use and a KICKBACK BRAKE designed to quickly stop the wheel if a bind-up occurs, this TOOL CONNECT Chip-Ready Tool powers through tough jobs. For user convenience, this kit includes (2) FLEXVOLT 20V/60V MAX batteries, a charger, and a durable storage bag for portability on the jobsite. Features: Built for safety with E-CLUTCH® that ...
Features: 11 Amp AC/DC 11,000 RPM motor designer for faster material removal and higher overload protection Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents Low profile gear case sllows for access into tighter spaces Quick-Change wheel release provides easier and quicker wheel removal without the need for a wrench One-Touch Guard allows for 360 degree rotation of the guard with a single action No Lock-On Paddle switch lock-ff provides the user protection from accidental start up Matching wheel flanges ...
DeWalt 9" Angle Grinder, DWE4519, 4 HP, 6,500 RPM Features High power 4 HP (maximum motor HP) 6,500 rpm motor with overload protection provides higher operating speeds under load Epoxy coated field and armature provide long service life against abrasion from airborne debris Low profile gearcase allows for work in tight areas Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage 2 position side handle provides improved ergonomics for specific applications 6,500 rpm provides optimal material removal with 9" grinding wheels Brush window allows for ...
The Bosch GWS8-45 4-1/2 In. Angle Grinder is a light, ergonomic grinder, with a slender grip circumference that allows users to work comfortably for extended periods. This 4.2 Lbs. tool delivers plenty of power, with a 7.5-amp motor that produces 11,000 no-load rpm. It has directed air flow that diverts dust away from vital components. Bosch's Service Minder brush system shuts off the tool when preventative maintenance is required, which helps to eliminate guesswork. This grinder has a two-position side handle. It has a burst-protection quick adjustable guard designed for user protection, ...