Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB534216

MPN #: DWE4011

DeWalt® DWE4011 4-1/2" Small Angle Grinder w/ One-Touch™ Guard

Product Description
Features:
  • 7.0 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection
  • One-Touch™ Guard eliminates the need for a tool to adjust the guard location - No buttons or levers, just turn the guard to position it
  • Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost
  • Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
  • Quick-Change™ Wheel Release allows tool free wheel removal without need for a wrench
  • 2-position removable side handle provides increased comfort and control
  • Slim, ergonomic body design provides increased comfort in extended use applications
  • 5/8"-11 spindle thread accepts a wide range of 4-1/2" accessories
Warranty Information:
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee
Includes:
  • 4-1/2" Small Angle Grinder
  • 2-position side handle
  • Depressed center wheel
  • One-Touch™ Guard
  • Hex Wrench
PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Weight4 lbs
Size4-1/2 in
Spindle Thread5/8-11 in

Product Details

TypeCorded
Horsepower1.14 HP
Amperage7 A
No Load Speed0 - 12,000 RPM
Switch TypeSlide
Wattage850 W
Voltage120 V
DescriptionAngle Grinder
Manufacturers Part NumberDWE4011
Lock OnYes
BrandDeWalt