Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226211

MPN #: DCG440X2

DeWalt® 60V MAX 7" Brushless Cordless Grinder with Kickback Brake™ Kit

Product Description
Complete a variety of metal and concrete cutting applications with the 60V MAX 7 in. Brushless Cordless Grinder. Engineered to deliver 2,300 UWO, this grinder produces up to 30% more torque than the DCG418 Grinder. With a max output of 3 HP for heavy-duty use and a KICKBACK BRAKE designed to quickly stop the wheel if a bind-up occurs, this TOOL CONNECT Chip-Ready Tool powers through tough jobs. For user convenience, this kit includes (2) FLEXVOLT 20V/60V MAX batteries, a charger, and a durable storage bag for portability on the jobsite.

Features:
  • Built for safety with E-CLUTCH® that immediately shuts down the motor when a pinch/stall is detected
  • Brake: Instant brake engagement when trigger is released
  • Versatile pipeline grip gearcase cover: use as a gripping surface for pipeline grinding and wire brushing where the edge of the wheel grinds and cleans when precise control is needed for accuracy
  • Convenient jobsite asset management: Accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app (DCE042 sold separately)
Application
  • Surface Grinding Metal / Concrete
  • Edge Cutting Metal / Concrete
  • Sanding Metal
  • Wire Brushing
Includes
  • (1) DCG440 7 in. Grinder
  • (2) DCB609 DEWALT® FLEXVOLT® Batteries
  • (1) DCB118 Fast Charger
  • (1) Side Handle
  • (1) Type 27 Guard
  • (1) DW4547 7 in. x 1/4 in. Grinding Wheel
  • (1) Hex Key
  • (1) Threaded Outer Flange Nut
  • (1) Kit Bag


PRICE
$669.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8
Size7 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
No Load Speed6500
Switch TypeTrigger
StyleKit
Number of Batteries2
Voltage60 V
Includes7" Grinder, Batteries, Charger, Side Handle, Grinding Wheel, Hex Key, Kit Bag
Manufacturers Part NumberDCG440X2
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr