Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB44023

MPN #: PL453

Panel Face Envelopes, "Packing List Enclosed" Print, 5-1/2"L x 4-1/2"W, Red, 1000/Pack

Product Description
These pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.

Features:
  • Panel face, colored packing list envelopes are pre-printed with "Packing List Enclosed" on heavy 2 mil poly
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products
  • Envelopes open along the first dimension
  • Go "green" while protecting and securing documents!


PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
62.95
Buy 2 units
59.95Save $3.00 (5%)
Buy 3+ units
57.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width4-1/2 in
Thickness2 mil

Product Details

MessagePacking List Enclosed
FacePanel
MaterialPlastic
Label Color FamilyRed
Package Quantity1,000
ColorClear
Manufacturers Part NumberPL453
OpeningSide
RecyclableNo