- Full face, colored packing list envelopes are pre-printed with "Packing List Enclosed" in script font on heavy, 2 mil poly
- Hot melt adhesive backing provides strong adhesion to paper and corrugated products
- Envelopes open along the first dimension
Model # :WBB44018
MPN #: PL1
Full Face Envelopes, "Packing List Enclosed" Print, 6"L x 4-1/2"W, Orange, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These pressure sensitive packing list envelopes secure and protect documents that are attached to the outside of shipments.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4-1/2 in |
| Thickness | 2 mil |
Product Details
| Message | Packing List Enclosed |
| Face | Full |
| Material | Polyethylene |
| Label Color Family | Orange |
| Package Quantity | 1,000 |
| Color | Clear |
| Opening | Top |