Features:
- Opens along the first dimension (unless otherwise noted)
- 2 Mil Thickness
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 6 in |
| Thickness | 2 mil |
Product Details
| Color | Orange |
| Opening | Side |
| Recyclable | Yes |
| Message | Important Packing List And/Or Invoice Enclosed |
| Face | Full |
| Material | Polyethylene |
| Label Color Family | Orange |
| Package Quantity | 1,000 |
| Manufacturers Part Number | PL4 |
| Brand | Tape Logic |