- Make custom bags in seconds.
- Poly Tubing offers the luxury of a custom fit poly bag and the flexibility of a wide variety of bag sizes without the inventory expense.
- Simply cut tubing to desired length, insert product and heat seal both ends.
- Film meets FDA and USDA requirements for food applications.
- Seal using Impulse Sealers
Global Industrial
Model # :WBB2132182
Global Industrial Low Density Poly Tubing, 4-1/2"W x 2150'L, 2 Mil, Clear, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2150 ft |
| Width | 4-1/2 in |
| Thickness | 2 mil |
Product Details
| Manufacturers Part Number | B2132182 |
| Color | Clear |
| Brand | Global Industrial |