Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3174266

Global Industrial™ Poly Tubing, 18"W x 2150'L, 2 Mil, Clear, 1 Roll

Product Description
Make custom bags in seconds.

Features:
  • Poly Tubing offers the luxury of a custom fit poly bag and the flexibility of a wide variety of bag sizes without the inventory expense
  • Simply cut tubing to desired length, insert product and heat seal both ends
  • Film meets FDA and USDA requirements for food applications
  • Seal using Impulse Sealers (not included)


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
209.95
Buy 3 units - 5 units
195.95Save $14.00 (7%)
Buy 6+ units
189.95Save $20.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2150 ft
Width18 in
Thickness2 mil

Product Details

Manufacturers Part NumberB3174266
ColorClear
BrandGlobal Industrial