This 316 stainless steel square head cored plug is designed to securely seal female threaded pipe openings in low pressure systems while providing a lighter weight alternative to solid plugs. The cored body design reduces material weight without sacrificing dependable strength or performance. Featuring precision machined male NPT threads and a durable square head, it allows for easy installation and removal with a standard wrench. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to chlorides, acids, saltwater, and harsh chemicals for long term corrosion protection.
MSI Products 4" 316 Stainless Steel Square Head Cored Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 |
| Size | 4 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Cored or Hollow Square Head Plug |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3250064 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |