Saute Pots & Pans
Brand
Gauge
Material
Height
Capacity
Price
Vollrath® Wear-Ever Shallow Sauce Pan With Traditional Handle 4023 8 GA 11-1/2 Quart Capacity
Capacity
11-1/2 qt
Diameter
13 in
Depth
5 in
Diameter
11 in
Capacity
7-1/2 qt
Diameter
14 in
Depth
2-7/8 in
Material
Aluminum
Vollrath® Wear-Ever Classic Select Sauce Pan, 4108, 6 Gauge, 4-1/2 Quart Capacity - Pkg Qty 2
Capacity
4-1/2 qt
Diameter
7-13/16 in
Depth
5-13/16 in
Capacity
32-3/4 qt
Diameter
15.75 in
Depth
9.5 in
Capacity
5 qt
Capacity
7-1/2 qt
Diameter
9-1/2 in
Depth
6 in
Material
Stainless Steel
Capacity
34 qt
Diameter
16-1/4 in
Capacity
3-3/4 qt
Capacity
10 qt
Diameter
12 in
Material
Aluminum
Capacity
3-3/4 qt
Diameter
8-9/10 in
Depth
4-3/10 in
Capacity
4-1/4 qt
Diameter
9 in
Depth
4-1/2 in
Capacity
8-1/2 qt
Diameter
10 in
Material
Aluminum
Capacity
1-1/2 qt
Diameter
6-1/2 in
Depth
3-1/2 in
Material
Stainless Steel
Capacity
6 qt
Diameter
9-1/2 in
Depth
4-7/8 in
Material
Stainless Steel
Capacity
2-1/2 qt
Diameter
7-7/10 in
Depth
4-1/5 in
Capacity
2 qt
Diameter
7-1/2 in
Depth
3-1/2 in
Material
Stainless Steel
Capacity
20 qt
Diameter
13-1/4 in
Capacity
3 qt
Diameter
10 in
Depth
2-3/8 in
Capacity
6-3/4 qt
Diameter
9-1/2 in
Depth
6-3/8 in
Material
Aluminum / Stainless Steel
Vollrath® Wear-Ever Classic Select Sauce Pan, 4109, 6 Gauge, 6-1/2 Quart Capacity - Pkg Qty 2
Capacity
6-1/2 qt
Diameter
10 in
Depth
5 in
Vollrath® Wear-Ever Tapered Sauce Pan, 434412, 7-1/2625" Bottom Diameter, 4-1/2 Quart Capacity - Pkg Qty 6
Capacity
4-1/2 qt
Diameter
9-1/4 in
Depth
5 in
Capacity
7 qt
Diameter
9.5 in
Depth
6 in
Capacity
46-3/4 qt
Diameter
17.75 in
Depth
10.75 in
Capacity
5 qt
Diameter
9-1/4 in
Depth
4-1/4 in
Material
Aluminum
Capacity
2-3/4 qt
Diameter
7 in
Depth
4-1/8 in
Material
Aluminum / Stainless Steel
Vollrath® Sauce Pan w/ Black Handle, Aluminum, 8-1/2" Qt. Capacity, Pack of 6 - Pkg Qty 6
Capacity
8-1/2 qt
Diameter
11-5/16 in
Depth
5-3/4 in
Material
Aluminum
Capacity
5 qt
Diameter
12 in
Depth
2-11/16 in
Material
Aluminum with Silicone Handle
Vollrath® Wear-Ever Tapered Sauce Pan, 4347, 8-5/8" Bottom Diameter, 7 Quart Capacity - Pkg Qty 6
Capacity
7 qt
Diameter
10-5/8 in
Depth
5-5/8 in
Capacity
2-1/2 qt
Capacity
5-1/2 qt
Diameter
9-5/8 in
Depth
5 in
Capacity
7-1/2 qt
Vollrath® Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish
Capacity
1-1/4 qt
Diameter
8 in
Vollrath® Wear-Ever Rolled Edge Sauce Pots, 4334, 26 Quart Capacity, 8 Gauge - Pkg Qty 2
Capacity
26 qt
Diameter
14 in
Capacity
2 qt
Diameter
7-13/16 in
Depth
2-3/4 in
Material
Stainless Steel
Capacity
26 qt
Diameter
14 in
Depth
10 in
Material
Aluminum
Capacity
3-1/2 qt
Diameter
8 in
Depth
4-1/8 in
Vollrath® Miramar 10" saute Pan Without Lid, 49413, 2-1/4 Quart Capacity, Satin Finish
Capacity
2-1/4 qt
Diameter
10 in
Capacity
10 qt
Diameter
7 in
Diameter
14 in
Capacity
3 qt
Diameter
9-3/8 in
Depth
3 in
Material
Stainless Steel