Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

Vollrath® 4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

Item #: WBB208395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$161.95 ea.

Price: $647.80 / Pkg of 4

$107.97/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Vollrath® Optio Sauce Pan, 3800, 2-3/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Optio Sauce Pan, 3800, 2-3/4" Depth, 21 Gauge - Pkg Qty 6

Winco SSSP-4 Sauce Pan W/ Cover, 4.5 Qt

Winco SSSP-4 Sauce Pan W/ Cover, 4.5 Qt

Winco SSSP-2 Sauce Pan W/ Cover, 2 Qt

Winco SSSP-2 Sauce Pan W/ Cover, 2 Qt

Vollrath® Optio Sauce Pan, 3802, 4-1/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Optio Sauce Pan, 3802, 4-1/4" Depth, 21 Gauge - Pkg Qty 6

Alegacy APS7 - Optima® Iii 7 Qt. Sauce Pan - Pkg Qty 6

Alegacy APS7 - Optima® Iii 7 Qt. Sauce Pan - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Winco SSLB-20 Brazier W/ Cover

Winco SSLB-20 Brazier W/ Cover

4-1/2 Qt Stainless Steel Pan With Plain Handle

Made of 18-8 (EU 18-10) stainless steel construction for easy cleanup and long lasting durability. New Trivent™ handle with unique ergonomic design reduces stress and fatigue. Vented handle reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ silicone handles are rated at 450° F (232° C) for stovetop or oven use. Tapered design for thorough stirring. Cover not available. Stainless steel rivets. Made in U.S.A. Capacity is 4-1/2 quarts. Diameter is 9-7/16". Package quantity is 4. Lifetime Limited Warranty.

Weights & Dimensions

  • Depth 5-1/4 in
  • Diameter 9-7/16 in

Product Details

  • Package Quantity 4
  • Brand Vollrath
  • Description Plain Handle
  • Material Stainless Steel
  • Manufacturers Part Number 78341
  • Capacity 4-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

Vollrath® 4-1/2 Qt Stainless Steel Pan With Plain Handle - Pkg Qty 4

Item #: WBB208395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant