Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB1666741

MPN #: BS2428

BOSTONtec Back Screen For Workbench, 24"W, Gray

Product Description
  • Mounts on BOSTONtec standard double bay slotted uprights, part number DBUP53
  • Mounts between uprights at any convenient vertical position adjustable in 1" increments
  • Metal frame
  • Tackable fabric panel
  • Mounting brackets included
  • Available in light blue
  • Frame finished with a blue epoxy powder coat
  • Weight: 4 lbs
  • Made in USA
Basic installation is required.

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
269.95
Buy 6+ units
259.95Save $10.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in

Product Details

Assembly RequiredNo
TypeBack Screen
Country of OriginUSA
MaterialSteel
ColorBlue
Manufacturers Part NumberBS2428
BrandBOSTONtec