Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB39978

MPN #: B807SS

Self Seal Padded Mailers, #4, 9-1/2"W x 14-1/2"L, Kraft, 100/Pack

Product Description
These mailers feature fiber padding that expands as the package is handled, absorbing shock and protecting contents from damage.

Features:
  • Mailers feature peel and seal closure
  • End flaps are coated with a natural rubber adhesive that only adheres to itself and keeps contents secure during shipping
  • Bags are both moisture and puncture resistant
  • No additional cushioning needed
  • Dimensions mentioned are the inside dimensions of the product


PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
75.95
Buy 3 units - 5 units
72.95Save $3.00 (4%)
Buy 6+ units
69.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width9-1/2 in
Inside Length13-1/4 in
Inside Width9-3/8 in

Product Details

Bag Number#4
MaterialPaper
Package Quantity100
ColorBrown
ClosureSelf Seal
RecyclableYes