Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176208

Global Industrial™ Self Seal Nylon Reinforced Mailers, #1, 12"L x 7-1/4"W, Kraft, 1000/Pack

Product Description
Features:
  • Reinforced mailers are a perfect solution for shipping items that do not require additional cushioning
  • Mailers are made with heavy-duty nylon fibers which make them tear resistant during shipping
  • Lighter weight than most other mailers to save on shipping costs
  • End flap on this mailer is coated with a natural rubber adhesive that only sticks to itself
  • Peel and seal adhesive strip
  • Material: Reinforced Paper


PRICE
$1,349.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1349.00
Buy 3 units - 5 units
1279.00Save $70.00 (5%)
Buy 6+ units
1239.00Save $110.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

BrandGlobal Industrial