Features:
- High performance motor for high efficiency with its 0.6 hp (450 W)
- 4" (100 mm) wheel capacity
Weights & Dimensions
| Length | 9 |
| Weight | 4 lbs |
| Max Wheel Diameter | 4 |
Product Details
| RPM | 13000 rpm |
| CFM | 24 CFM |
| Horsepower | 0.7 HP |
| Color | Silver |
| Tool Type | Angle Die Grinder |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Material | Aluminum |
| Description | Air Pencil Die Grinde |
| Package Quantity | 1 |
| Manufacturers Part Number | T023186 |
| Free Speed | 13000 rpm |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 2 yr |