Aircat® Angle Die Grinder Composite, 1/4" Air Inlet, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Quiet. 82 (dBa) The superior mechanics and internal mechanisms of the AIRCAT® 6255 Right-Angle Die Grinder includes high-quality bearing surfaces, air chambers and turbines. The patented exhaust muffler/filter technology reduces the level of noise while retaining more power and horsepower. A quiet, powerful tool ideal for shop or home applications.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Depth | 2 in |
| Weight | 1 lbs |
| Collet Size | 1/4 |
Product Details
| RPM | 20000 rpm |
| Color | Red |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Material | Composite |
| Description | Angle Die Grinder Composite |
| Package Quantity | 1 |
| Airflow Pressure | 90 -120 PSI psi |
| Manufacturers Part Number | 6255 |
| Average CFM | 4 CFM |
| Sound Level | 82 |
| Free Speed | 20000 rpm |
| Exhaust | Rear |
| Brand | Aircat |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |