The 374 Aluminum 4-foot Step Ladder has a duty rating of 300 pounds yet is lightweight and easy to transport. The Tool-Tra-Top™ has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The Spill-Proof® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section and the 4-foot, 5-foot and 6-foot models have a unique H spreader with hand grip for easy one-handed carrying and closing. The Traction-Tred® steps are slip resistant and double riveted.
Werner 4' Type 1A Aluminum Step Ladder - 374
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 29 in |
| Width | 19 in |
| Height | 48 |
| Weight Capacity | 300 lbs |
| Weight | 11 lbs |
| Height to Top Step/Platform | 4' in |
Product Details
| Assembly Required | No |
| Number of Steps | 4 |
| Color | Gray |
| Duty Rating | 1A |
| Material | Aluminum |
| Manufacturers Part Number | 374 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |
Related Products
The aluminum safety stepladder with multipurpose tray, safety rail and platform locking mechanism offers safety in XXL size: 130 mm extra-deep steps. EN 131 Certification. Features: MADE IN GERMANY Suitable for Hailo EasyClix replaceable feet (optional accessory) Platform locking mechanism ensures platform can be safely locked and released Black XXL aluminum steps with non-slip ribbing and an extra deep tread Black zinc-plated steel platform with non-slip ribbing Extendable safety rail provides a firm grip when working on the platform Multipurpose tray for holding tools, cans of paint or ...
The P6210 Fiberglass 10-foot Platform Ladder has a duty rating of 300 pounds and features a safety guardrail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant Traction-Tred® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.
Not every task requires a large extension ladder. Made from lightweight aluminum, the Little Giant® Xtra-Lite Plus™ stepladder simplifies your daily tasks, giving you a versatile tool for any occasion. Meeting or exceeding all OSHA and ANSI standards, the Xtra-Lite Plus ladder is rated IAA to hold 375 lbs. TOOL TRAY TOP CAP: Keep your tools close. The integrated tool tray on the top cap allows you to place your phone, hammer, drill or other materials on the tray for easy access while working. ROTATING SAFETY HANDRAIL: The Safety Handrail offers an extra touchpoint that gives even ...
Built to last, the Werner® 375-pound duty rated 7408 Fiberglass 8-foot Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop® with thick side plates, internal spreaders and external rail shields for long lasting durability. With The EDGE® bracing system and GLAS*MARK® Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 ...
The PT310-4C Aluminum 10-foot Platform Ladder includes 4 casters to allow for easy 360 degree mobility and has a duty rating of 300 pounds per side. It features a large platform that provides a secure and comfortable work area. The Pinch-Proof™ platform is designed for easy opening and closing. Traction-Tred® slip-resistant steps are on the front and rear sections making these ladders ideal for one or two-person jobs. The heavy-duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.