Hailo Comfort Plus 2 Step Aluminum Folding Step Ladder - 4302-321
|
Questions & Answers (0)
Product Description
High curved aluminum safety rail for a secure grip or to lean against. Built-in handy tray for nails, screws, etc. Has non-slip ribbed wide steps (8.86") which provides extra security and comfort which prevents less accidents
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-4/5 in |
| Width | 20-1/5 in |
| Height | 46-2/5 in |
| Weight Capacity | 300 lbs |
| Weight | 11.4 lbs |
| Height to Top Step/Platform | 19-1/9 in |
| Step Width | 20 in |
Product Details
| Assembly Required | Yes |
| Number of Steps | 2 |
| Color | Silver |
| Style | Comfort Plus |
| Duty Rating | 1A |
| Material | Aluminum |
| Description | Comfort Plus Folding Step Ladder |
| Manufacturers Part Number | 4302-321 |
| Brand | Hailo |