Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3074529

MPN #: B61700-3300

H-B DURAC 4-Channel Electronic Timer and Clock with Certificate of Calibration

Product Description
This 4-channel timer has a capacity of 99 hours, 59 minutes and 59 seconds or can be switched to a 12- or 24-hour clock.

  • Counts either up or down; remembers the last time set
  • Lay flat on a bench, use the flip-open stand for a vertical view, or carry it on a lab coat with the convenient pocket clip
  • Requires one AAA battery (included)
  • Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
  • CE marked, RoHS compliant
PRICE
$67.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB61700-3300
Package Quantity1
BrandBel-Art