Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3075839

MPN #: B61700-3000

H-B DURAC Single Channel Electronic Timer with Memory and Clock and Certificate of Calibration

Product Description
  • Timing capacity: 23 hours / 59 minutes / 59 seconds
  • Clock feature
  • Last time set memory
  • Lay flat on a bench, use the flip-open stand for a vertical view, carry it on a lab coat with the convenient pocket clip, or use the magnetic back for metal surface attachment
  • Requires one LR44 battery (included)
  • Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
  • CE marked, RoHS compliant
PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB61700-3000
Package Quantity1
BrandBel-Art