Metro® MetroMax 4 Shelf Corner Adapter Kit , 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
MetroMax 4 shelves can be mounted to Metro shelf supports using the MetroMax 4 Corner Adapters to create a Wall Mount Shelving solution. One bag is required for each shelf. Only compatible with MetroMax 4 shelves. Shelves and shelf supports sold separately.
PRICE
$11.50
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/16 in |
| Depth | 1-7/16 in |
| Height | 2-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Brown |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |