Metro® MetroMax 4 Replacement Wedges, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Replacement wedges for connecting MetroMax 4 shelves to posts. One bag of four wedges is required for each shelf. Only compatible with MetroMax 4 shelves.
PRICE
$10.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/16 in |
| Depth | 11/16 in |
| Height | 2-9/16 in |
| Weight | 0.3 lbs |
Product Details
| Type | Accessory |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Brown |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |