Global Industrial
Model # :WB432244
Global Industrial™ 4 Drawer Mobile Pedestal
Write a Review
|
Questions & Answers (0)
Product Description
PREMIUM MOBILE WORKBENCH FOUR DRAWER PEDESTAL
Choose any of our all welded steel mobile workbench pedestals to create the ideal workstation for your application. This four drawer pedestal features drawer dimensions of 13"W X 17-3/4"W X 5-1/2"H. All drawers feature full-length aluminum extrusion handle. Drawer glides smoothly on nylon rollers and includes an individual cylinder lock.Dolly base for mobility features 4" swivel casters (2-locking).Pedestal dimensions are 15 3/4"W x 20"D x 36"H. Durable gray powder coat finish.
Choose any of our all welded steel mobile workbench pedestals to create the ideal workstation for your application. This four drawer pedestal features drawer dimensions of 13"W X 17-3/4"W X 5-1/2"H. All drawers feature full-length aluminum extrusion handle. Drawer glides smoothly on nylon rollers and includes an individual cylinder lock.Dolly base for mobility features 4" swivel casters (2-locking).Pedestal dimensions are 15 3/4"W x 20"D x 36"H. Durable gray powder coat finish.
PRICE
$389.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 20 in |
| Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Mobile Cabinet Base |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 432244 |
| Number of Drawers | 4 |
| Brand | Global Industrial |