Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836378

MPN #: LLR69431

Lorell® Mobile Pedestal - 16"W x 22"D x 28-1/4"H - Cherry - Essentials Series

Product Description
Lorell® 69000 Series File/File Mobile Pedestal, 16"W x 22"D x 28-1/4"H, Cherry

Mobile pedestal offers a file/file configuration and high-quality laminate construction that blends well with Lorell 69000 Series Laminate Furniture. Each file drawer includes hangrails and holds letter-size hanging folders with tabs. Locking pedestal rolls easily on four 1-1/2" dual-wheel casters. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.

Features

  • Leveling Glide



View the Essentials collection here.

PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth22 in
Height28-1/4 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypePedestal
Number of File Drawers2
Frame Color FamilyRed
ColorCherry
Top Color FamilyRed
Number of Drawers2
Pedestal TypeFile/File
DescriptionFile/File Mobile Pedestal
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69431
CollectionEssentials
Top MaterialLaminate
BrandLorell