Eagle 1635B 4 Drum Modular Spill Containment Platform - Black no Drain
Write a Review
|
Questions & Answers (0)
Product Description
Eagle's one piece 4 Drum Spill Containment Modular Platform is constructed of yellow high density polyethylene (HDPE) for excellent durability and chemical resistance. Features a sump capacity of 60.5 gallons, measures only 6.5" high and has black HDPE flat top grating which removes easily for cleaning. Forkliftable design (no drain). Platforms can be easily connected with built-in U Channels. Compatible with the Eagle Poly Pallet Ramp (Model 1689 in yellow and 1689B in black) for easier loading and unloading.
PRICE
$363.47
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 51-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 10000 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Black |
| Drain | No |
| Style | HDPE (High Density Polyethylene) |
| Capacity | 60.5 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1635B |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |