Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ENPAC

Model # :WBB700476

MPN #: 4000-YE

ENPAC® 4000-YE Hazard Hut

Product Description
ENPAC® 4000-YE Hazard Hut

When floor space is at a premium indoors, take your hazardous materials outdoors with the Hazard Hut. One-piece molded 100% polyethylene construction means there are no joints or seams to leak. Molded-in side vents reduce fumes, while UV protection makes it a durable performer outside. Removable grates make it easy to clean and the 72-gallon sump capacity ensures leak and spill containment. Limited 1 Year Warranty.

PRICE
$2,199.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2199.00
Buy 6+ units
2099.00Save $100.00 (5%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width68 in
Height73 in
Weight Capacity4000 lbs
Weight268 lbs

Product Details

Assembly RequiredNo
TypeHardcover Containment Pallet
ColorYellow
DrainNo
Capacity72 gal
MaterialPolyethylene
Drum Capacity4
Manufacturers Part Number4000-YE
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC and NPDES