Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReechCraft PowerLift

Model # :WBB3172909

MPN #: 4028207

ReechCraft® PL-X20 PowerLift, 237-5/8" Platform Height, 350 lb. Capacity

Product Description
The PowerLift PL-X20 push-around lift is a triple threat: convenient, secure, and easy to use. The adjustable outrigger base quickly accommodates uneven surfaces to create a stable foundation, and the caster wheels will not leave marks. The PowerLift PL-X20's stackable mast sections make it customizable to your height requirements up to 20 feet (6.10 m). The PowerLift PL-X20 is powered by a cordless drill (not included), and the gearbox includes an integrated overspeed brake for added safety. For indoor use only.

Smart Modular Design:
  • PowerTrak™ Powered by cordless drill
  • Patented mast coupling system for quick extension
  • Multiple base sizes and platform height options
Extremely Portable:
  • One person can carry up stairs when disassembled
  • Rolls over rough terrain with ease
  • Fits and moves easily in tight spaces
Practical:
  • Complies with ANSI and OSHA standards
  • Easily accessible tool tray
  • 350 lb platform capacity
  • Stable at all heights
Features:
  • Stowable Mast Section
  • Gear Box
  • Tool Tray
  • Easy Entrance Gates
  • Coupler System
  • Base Options
  • Footprint (L x W): 64-11/16" x 67-1/8"


PRICE
$12,499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Weight Capacity350 lbs
Weight533 lbs
Working Height25.8 ft

Product Details

DescriptionPL-X20 PowerLift
ColorSilver
Manufacturers Part Number4028207
Max Platform Height15.8 FT
BrandReechCraft PowerLift

Compliance & Certifications

CertificationsANSI/SAIA A92.20-2020
Environmentally FriendlyYes