Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978780

MPN #: BI12016

Barska Loaded Gear VX-100 Tactical Vest and Leg Platform, 22"L x 38-50"W

Product Description
Durable tactical 11 piece vest features a web system that can all be easily re-configured with durable buckles to satisfy all operation needs. Keeps tactical essentials in order and close at hand. Fully adjustable to fit most adult body types, adjustable shoulder panels and side straps for a custom fit. One size fits most. Ladder buckles on each side of the vest allow for quicker adjustment for a customized fit.

Detachable Pieces Include:
  • (1) Web system radio/phone pouch with buckle and double Self-adhesive Closures
  • (1) Web system utility pouch with one main zippered compartment and one Self-Adhesive and buckle closures
  • (2) Web system double section rifle magazine pouches with adjustable retention cords
  • (1) Web system double section pistol mag/flashlight pouch with Self-adhesive Closures
  • (1) Web system utility pouch with dual zipper closures
  • (1) Heavy duty adjustable belt
  • (2) Web system adjustable drop leg platform, 1" modular webbing, side-release buckles, double adjustable leg rig straps with anti-slip rubber stitching
  • (1) Detachable dump pouch
  • (1) Detachable right hand draw holster


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width38 to 50 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeTactical Vest & Leg Platform
Material600 Denier polyester
Package Quantity1
ColorBlack
SeriesLoaded Gear VX-100
Manufacturers Part NumberBI12016
BrandBarska

Warranty

Warranty1 yr