4' Ultra Parking Block with Hardware, 3-1/4"H, Gray, ULTRA3648PBG
Write a Review
|
Questions & Answers (0)
Product Description
Channel shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the block. Includes installation hardware for asphalt or concrete.
Recycled Plastic Parking Block Virtually Indestructible Made in the USA User Friendly-Easy Installation Durable and Lightweight
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
| Height | 3-1/4 in |
| Weight | 10 lbs |
Product Details
| Type | Parking Curb |
| Color | Gray |
| Mounting Location | Asphalt/Concrete |
| Includes | Hardware for Asphalt/Concrete |
| Material | Recycled LDPE |
| Package Quantity | 1 |
| Description | Ultra Parking Block with Hardware |
| Manufacturers Part Number | ULTRA3648PBG |
| Brand | Plastics-R-Unique |