Wildeck® Steel Guard Rail, 4'L,Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Corrugated 11-gauge steel guard rail withstands impacts. Painted Wildeck safety yellow. Includes a one-year warranty. Model #B2056101 - Rail Hardware Pack: includes six 1/2" x 1-1/4" bolts, nuts and flat washers (sold separately). 1 Year Limited Warranty.
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 12 in |
| Gauge | 11 ga |
| Nominal Length | 4 ft |
Product Details
| Type | Guard Rail System |
| Color | Yellow |
| Finish Type | Painted |
| Finish | Painted |
| Material | Steel |
| Manufacturers Part Number | WG4 |
| Impact Capacity | 13,000 lbs @ 4 MPH |
| Mounting Style | Bolt On |
| Component Style | 2-Rib Rail |
| Brand | Wildeck |
Warranty
| Warranty | 1 yr |