Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708434

Global Industrial™ Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow

Product Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Guard rails are compact in design and easy to install; simply slide rails into posts. Constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph.

Purchase End, In-Line or Corner Post to create modular barrier system; sold separately.

PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
$129.95
Buy 4+ units
$119.95Save $10.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width2 in
Height4 in
Weight39 lbs
Gauge11 ga
Nominal Length9 ft

Product Details

TypeLight Duty Guard Rail System
ColorYellow
Finish TypePowder Coat
FinishPowder Coated
MaterialSteel
Package Quantity1
Manufacturers Part Number708434
Impact Capacity5,000 lbs @ 4 MPH
Mounting StyleLift Out
Component Style1 Flat Rail
BrandGlobal Industrial