Wildeck® Steel Post Column For Triple Rail, 44"H,Yellow
Write a Review
|
Questions & Answers (0)
Product Description
5" x 5" Column post is manufactured using 3/16" thick structural tubing. 12" x 12" Base plate is 3/4" thick. Painted Wildeck safety yellow. Includes a one-year warranty. Model #B2055928 - Column Hardware Pack: includes four 1/2" x 5" Wedge Bolts, plastic plugs for unused holes and a zinc plated column cap (sold separately). 1 Year Limited Warranty.
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 44 in |
| Base Thickness | 3/4 in |
| Gauge | 11 ga |
| Base Dimensions (W x L) | 12" x 12" |
Product Details
| Type | Guard Rail System |
| Color | Yellow |
| For Use With | Triple Rail |
| Finish Type | Painted |
| Finish | Painted |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WCT44 |
| Impact Capacity | 13,000 lbs @ 4 MPH |
| Mounting Style | Bolt On |
| Component Style | End Post |
| Brand | Wildeck |
Warranty
| Warranty | 1 yr |