Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spectrum

Model # :WBB3091414

MPN #: 34462

Spectrum 4 Gallon Container, Semi-Transparent, Graduated Marking

Product Description
The Spectrum 4 Gallon Container is robust and durable that features a wide opening for rapid no-spill filling and will fit any Spectrum Cap. The container is semi-transparent with graduated markings long the side making lubricant level easy to see. It is ergonomically contoured to fit forearm and with front and back handles for easy pouring. The container comes with a writable "CONTENTS" label to provide easy identification of lubricant type. The Spectrum 4 Gallon Containers is part of the Spectrum Oil Containers that provide a simple, easy-to-use and error-free solutions to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from dust, dirt, water, and other machine-damaging contaminants.

PRICE
$115.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/4 in
Width9 in
Height12 in
Weight4 lbs

Product Details

TypeContainer
Capacity4 Gal
ColorWhite
Manufacturers Part Number34462
BrandSpectrum

Warranty

Warranty1 yr