EZI-action Drum Pump For 5 Gallon Containers
Write a Review
|
Questions & Answers (0)
Product Description
The Ezi-Action Drum Pump provides an easy method of dispensing a wide range of liquids from 5-gallon containers. The pump dispenses fluid on both the up and down stroke with only two moving parts. It provides effortless flow of viscous fluids up to 8,800 cps. It is constructed with polypropylene and polyethylene. The pump is supplied with adapters for quick and easy installation.
PRICE
$129.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 45 in |
| Weight | 2 lbs |
Product Details
| Color | White |
| Manufacturers Part Number | 36982 |
| Brand | Ezi-Action |
Warranty
| Warranty | 1 yr |