DOGIPOT® 4' Galvanized Steel 2" Square Post
Write a Review
|
Questions & Answers (0)
Product Description
This galvanized steel 4' square post is for use in mounting the DOGIPOT® 10-gallon steel waste receptacle, DOGIPOT®Pet Stations, DOGIPOT® Pet Signs.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 48 in |
| Weight | 9 lbs |
Product Details
| Style | Accessory |
| Type | Dog Park Sign |
| Material | Steel |
| Description | Telescopic Square Post |
| Color | Silver |
| Manufacturers Part Number | 1302 |
| Brand | Dogipot |
Warranty
| Warranty | 2 yr |