RollerLite 4" x 3/8" Dralon® Woven Mini Roller Cover, 12/Pack 8/Case - 4EWV038-12
|
Questions & Answers (0)
Product Description
4" Dralon® woven fabric mini roller covers with a 3/8" nap. Designed for smooth surfaces and use with all paints, coatings, epoxies, and urethanes. For use with all paint sheens. Twelve pack.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-1/4 in |
| Height | 8 in |
| Weight | 0.5 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | White |
| For Use With | All Paint Sheens |
| Package Quantity | 96 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 4EWV038-12 |
| Brand | RollerLite |
| Bristle Material | Dralon |