RollerLite 6" x 3/8" Microfiber Mini Roller Covers, 2/Pack 24/Case - 6MF8038D
Write a Review
|
Questions & Answers (0)
Product Description
6" x 3/8" nap (2-pack) microfiber fabric mini rollers provide extra absorbency and leave a smooth lint-free finish. Ideal for semi-smooth surfaces and compatible with all paints and stains.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-1/2 in |
| Height | 8 in |
| Weight | 0.1 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | White |
| Material | Microfiber |
| Package Quantity | 48 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6MF8038D |
| Brand | RollerLite |
| Bristle Material | Microfiber |