Kastar 4-In-1 Brake Caliper Spreader - KAS279
Write a Review
|
Questions & Answers (0)
Product Description
The 4-in-1 Brake Caliper Spreader works on twin and quad piston calipers, as well as single and twin piston floating calipers. Centrally located ratchet evenly spreads force in a parallel manner to prevent misalignment of pistons. Ratchet technology gives a full 360 degree swing so that the spreader may be placed at any position. Extended reversing lever allows for easy change from spreading to retracting.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | KAS279 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Brake Caliper Spreader |
| Brand | Kastar |