Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215021

MPN #: 6695

OTC Ford Vacuum Hub Seal Installer

Product Description
Designed to remove aluminum arm from steel stud, which often galvanizes and locks arm and stud together. Investment cast design is strong, easier to use? Saves time Live center end allows for more precise alignment? Saves labor Works on these and many other vehicles: Jeep Liberty, Grand Cherokee, Dodge Caravan, Stratus, Ram Diesels, Dakota & PT Cruiser, Chrysler LHS, Town & Country, Saturn Vue, Buick Rendezvous, Cadillac CTS, Ford Focus, Ford Windstar, Honda Civic, Odyssy and Toyota Camry.

Features:
  • Works on 1998 - 2004 Ford F-250, F-350, F-450 and F-550 4 x 4's having the vacuum-operated front axle
  • Correctly installs the seal onto the axle shaft and into the wheel knuckle, preventing front hub vacuum leaks that would cause the 4WD to not engage
  • Prevents front hub vacuum leaks that would cause the 4WD to not engage
  • Live center end allows for more precise alignment? Saves labor
  • Investment cast design is strong, easier to use? Saves time


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6695
Package Quantity1
DescriptionFord Vacuum Hub Seal Installer
BrandOTC