Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215142

MPN #: 6690

OTC Ford Master Cam Tool Set, 36 Tools

Product Description
OTC Ford Master Cam Tool Kit allows the technician to adjust cam timing on any Ford car or truck that has a timing chain or timing belt. This kit comes with all the adapters you will need to enable you to service vehicles from the mid 1990's to today's current model year vehicles. Kit works on 4 cylinder, 6 cylinder, V-8 V-10's engine configurations. The handy laminated reference guide calls out the different adapters the kit provides for you to adjust cam timing. Etched on each adapter is the reference number the manual tells you to use to service any given vehicle. The reference number is also located in the sturdy blow molded case just below where the adapters are stored to help you stay organized. The detailed reference manual, included with the kit, walks you through the procedure with helpful tips and calls out the adapters you will use. The OTC Ford Master Cam Tool Kit has every tool you need to do Ford vehicle cam shaft timing.

Features:
  • Kit contains 40 tools to ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs
  • Kit works on 4 cylinder, 6 cylinder, V-8 V-10's engine configurations
  • Covers L4, V6, V8, V10 engines with 2V, 3V, and 4V valve configurations, model years 1991 - present
  • Application guide with diagrams and blow molded case included


PRICE
$1,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6690
Package Quantity1
DescriptionFord Master Cam Tool Set
BrandOTC