Codelocks 4-In-1 Electronic Cam Lock, KL1006RH-SG, Up To 1" Thick Matl, RH Horz, Silver Gray
Write a Review
|
Questions & Answers (0)
Product Description
Codelocks 4-In-1 Electronic Cam Lock, KL1006RH-SG, Up To 1" Thick Matl, RH Horz, Silver Gray.
KitLock 1000 locker locks are quick retrofit replacements for keyed cam locks supplied as standard on a wide range of lockers, cabinets, boxes and chests. Keyless locks are easy to fit, taking just a few minutes to remove the existing cam lock and then making an additional top hole for secure mounting. Lock can also be fitted to a locker or cabinet that does not have an existing locking device already installed, giving the user immediate, simple, keypad access. Once in place, lock performs 15,000 openings on just two AAA batteries.
KitLock 1000 locker locks are quick retrofit replacements for keyed cam locks supplied as standard on a wide range of lockers, cabinets, boxes and chests. Keyless locks are easy to fit, taking just a few minutes to remove the existing cam lock and then making an additional top hole for secure mounting. Lock can also be fitted to a locker or cabinet that does not have an existing locking device already installed, giving the user immediate, simple, keypad access. Once in place, lock performs 15,000 openings on just two AAA batteries.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Material | Zinc Alloy |
| Color | Silver Gray |
| Manufacturers Part Number | KL1006RH-SG |
| For Use With | Locker/Cabinet/Drawer |
| Brand | Codelocks |
Warranty
| Warranty | 2 yr |