Omnimed The Non-Audit Programming Key initializes the lock so the default combination can be changed and manager keys can be added. The manager key opens the lock, changes the combination even when the existing code is forgotten and opens the lock when the batteries have been depleted and need to be replaced.
Omnimed® Programming Key For Non-Audit Lock for 291600 and 291601 Patient Security Cabinet
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | No |
| Type | Master Key |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 291598 |
| Brand | Omnimed |
Related Products
New! Larger Size!!! Constructed of durable, heavy duty stainless steel. Provides a convenient way to secure specimens until a clinician can retrieve . This unit is wall mounted so it will not affect the fire rating like a traditional pass-thru cabinet. These units are warranted for life & include 1 year on the locks. Features: 3 Independent specimen chutes Holds up to 9 specimen cups 181791 has key lock security - Multiple units keyed the same unless specified 181791T has thumb -latch for easy access by patient or clinician Unit Has lifetime Warranty (1 Year On Locks) Overall Dimensions: ...
Constructed of heavy gauge premium stainless steel. Provides a convenient and secure place to discard patient meds until they can be properly disposed. The drop off opening is constructed of 13 Gauge stainless steel (1/10") and is designed like a mailbox chute. The bottom door has two independent locks for extra security. Multiple cabinets will be keyed differently unless requested to have the same. The bottom door is hinged upward to make it easy to access and remove the meds. Two holes are placed in the front of the unit to provide access to the top mounting holes and to serve as a ...
Constructed of durable, heavy duty stainless steel. Provides a convenient way to secure specimens until a clinician can retrieve. This unit is wall mounted so it will not affect the fire rating like a traditional pass-thru cabinet. These units are warranted for life & include 1 year on the locks. Features: 3 independent specimen chutes Holds up to 9 specimen cups Cabinet has key lock security - Multiple units keyed the same unless specified Unit has limited lifetime warranty (1 year on locks) Overall Dimensions: 10"H x 13.5"W x 3.5"D Chute Dimensions: 9.5"H x 2.5"W x 2.5"D
Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are included for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Its four aluminum shelves are adjustable and increase storage capacity. Pre-drilled holes that are ...
Omnimed® Stainless Narcotic Cabinet, Double Door, Ambi-Top, 2 Adjustable Shelves, 11"W x 4"D x 15"H Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are included for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Its ...