Hallowell HWC4LK-4GCL 4"W x 24"D x 4"H Optional Leg Kit for DuraTough Cabinets
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell 4"W x 24"D x 4"H Optional Leg Kit for DuraTough Cabinets
Leg kits can be added to any Hallowell DuraTough Cabinet. Legs are fabricated from galvanneal corrosion resistant steel and are easily bolted to cabinet bottom. Includes hardware for field attachment. Limited Warranty of 1 Years.
Leg kits can be added to any Hallowell DuraTough Cabinet. Legs are fabricated from galvanneal corrosion resistant steel and are easily bolted to cabinet bottom. Includes hardware for field attachment. Limited Warranty of 1 Years.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 24 in |
| Height | 4 in |
| Weight | 16 lbs |
Product Details
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | HWC4LK-4G-CL |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Children & Schools Certified |