Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB484110

MPN #: 13028508 - 10 Feet

Apache 13028508 4"Dia. x 10' Length, Bulk PVC Lay Flat Discharge Hose

Product Description
Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage.
  • Measures around 7" wide lying flat.
Hoses are custom cut and non-returnable.

PROMOTIONAL PRICE
$20.12

was $27.95
Save $7.83 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Weight108 lbs
Diameter4 in

Product Details

TypePVC Lay Flat Discharge Bulk Hose
MaterialPVC
DescriptionPVC Lay Flat Discharge Bulk Hose
ColorBlue
Manufacturers Part Number13028508 - 10 Feet
PSI45 psi
BrandApache Hose & Belting