Purdy® 4" X 1/2" White Dove Mini Roller 2-Pk 140606044 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
For all enamels, flats and stains. Deluxe dralon material. Best on interior walls and exterior decks. For smooth to medium textured surfaces
PRICE
$99.00 Sold in packages of 6 / $16.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Nap | 1/2" |
Product Details
| Style | All Latex/Oil Based |
| Type | Semi-Smooth |
| Core | 1/2 |
| Material | Woven Dralon Fabric |
| Package Quantity | 6 |
| Description | White Dove Mini Roller Replacements |
| Color | White |
| Manufacturers Part Number | 140606044 |
| Brand | Purdy |