CanDo® Professional Board, 5-Ball Set with Rack, 2 Weight Rods with Weights
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Multi-Axial Platform System offers adjustable ROM and weight training to maximize lower body rehabilitation. Board is reversible for use with either left or right foot. Both sides of board have weight rod and instability ball positioning insets. CanDo® Multi-Axial Platform System uses the same color-coded instability balls as the CanDo® MVP® balance system. CanDo® Multi-Axial Platform System components are available individually or as part of a set. Includes a Professional Board, 5-Ball Set with Rack and 2 Weight Rods with Weights.
PRICE
$479.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 25 in |
| Height | 7 in |
| Weight | 27 lbs |
Product Details
| Type | Balance Boards/Pads |
| Package Quantity | 1 Set |
| Description | Multi-Axial Positioning System - PRO |
| Color | Assorted |
| Manufacturers Part Number | 10-1731 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |