- For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
- Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
- Provides quick and easy multi-point adjustment of unbalanced loads and is ideally suited to low headroom applications
- Shackle bottoms standard for rigging connections
- Swivel hooks, eye hooks, and custom connections available
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements and shipped with certification paperwork
- RFID tracking chip equipped
- The upper bail is 32 inches which is adjustable in increments of 3.
M&W 72"-144" Lift Beam Adjustable Length - 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,299.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16-1/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 331 lbs |
| Spread | 72 to 144 in |
| Upper Bail Adjustment | 24 in |
| Dimension C | 1.5 in |
| Dimension A | 3 in |
| Head Room | 14-2/3 in |
| Dimension B | 5 in |
| Upper Bail | 3 x 5 in |
| Dimension D | 0.63 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 12495 |
| Brand | M&W |